Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Rubis Tweezers Style 3G, 120 mm
SDP

Catalog No. 501901723
Encompass_Preferred

Light weight tweezers have ultra fine presision tips are engineered with a non-slip grip. GRIP. Made from austenitic, acid-proof stainless steel, 100% anti-magnetic (SA). Also resistent to hydrogen fluoride (HF) and nitric acid. Melting point 1400 degree C.
OAL: 120 mm
Tip Width: 10 mm
Gap: 1.5 mm
Tip length: 50 mm

Catalog No. 50-190-1723 Supplier Electron Microscopy Sciences Supplier No. 781703G
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Light weight tweezers have ultra fine presision tips are engineered with a non-slip grip. GRIP. Made from austenitic, acid-proof stainless steel, 100% anti-magnetic (SA). Also resistent to hydrogen fluoride (HF) and nitric acid. Melting point 1400 degree C.
OAL: 120 mm
Tip Width: 10 mm
Gap: 1.5 mm
Tip length: 50 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.