Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andwin Scientific Rugged Rotators
SDP

Catalog No. 1425921
Encompass
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
14-259-21 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-259-21 Supplier Andwin Scientific Supplier No. 099ARD4512EA
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Unit, 6 ft. (1.8m), 3-wire electrical cord; Friction Drive Test Tube Head (14-259-22)

Heavy-duty, motor-drive base ideal for continuous mixing

Useful for tissue culture specimens, extracting, dissolving slow-reacting samples and homogenizing blood solids with plasma.

  • Variable speed from 2 to 60rpm
  • Adjustable clamp positions motor in angles from 0° to 110°
  • Separate speed control module allows placement at a convenient location—use rotator inside constant temperature oven or hood while control is outside

Order Info

Dimensions, 8L x 10 1/8W x 9 1/4 in.H (20.3 x 25.7 x 23.5cm); accessories and replacement parts available

Specifications

Speed Range 2 to 60 rpm
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.