Learn More
Bollé Safety RUSH+ 2.0 M/L Safety Spectacle PC
Description
- Comfortable fit: Ergonomic temples and hinges
- Adaptive: Multiple lens options available
- Optimal vision: Platinum coated
- Sustainable: Made of 28% recycled material
- Lightweight and eco-friendly with 28% recycled material
- Features a Platinum-coated lens in multiple tints for tough work
Specifications
Specifications
| Width (English) | 4.72 in. |
| Width (Metric) | 12 cm |
| Thickness (Metric) | 2.2 mm |
| Shape | 8 - Very Curved |
| Thickness (English) | 0.0866 in. |
| Height (Metric) | 7 cm |
| Height (English) | 2.76 in. |
| Lens Coating | Platinum, Anti-fog, Anti-scratch |
| Certifications/Compliance | ANSI Z87.1-2020 |
| Color | Black, Gray |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.