Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety RUSH+ 2.0 S Safety Spectacle PC

Catalog No. 17985589
Change view
Click to view available options
Lens Tint:
Amber
Bronze
Clear
Copper
Smoke
Transparent
Welding Shade 1.7, Gray
Welding Shade 3, Gray
Welding Shade 5, Gray
Color:
Black, Gray
Black, Red
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Color
17-985-589 Welding Shade 5, Gray Black, Gray
17-985-579 Clear Black, Gray
17-985-580 Clear Black, Red
17-985-581 Transparent Black, Gray
17-985-582 Smoke Black, Gray
17-985-583 Smoke Black, Red
17-985-584 Copper Black, Gray
17-985-585 Amber Black, Gray
17-985-586 Bronze Black, Gray
17-985-587 Welding Shade 1.7, Gray Black, Gray
17-985-588 Welding Shade 3, Gray Black, Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 17-985-589 Supplier Bollé Safety Supplier No. RUSPSN82U
Add to Cart
Add to Cart

Offers reliable protection with comfort and fit with wide hinges, flexible nosepiece, multiple lens option available

  • Comfortable fit: Ergonomic temples and hinges
  • Adaptive: Multiple lens options available
  • Optimal vision: Platinum coated in multiple tints for tough work
  • Sustainable: Eco-friendly with 28% recycled material
  • Two sizes: S, M/L

Specifications

Width (English) 4.72 in.
Thickness (English) 0.0866 in.
Width (Metric) 12 cm
Thickness (Metric) 2.2 mm
Shape 8 - Very Curved
Height (English) 2.76 in.
Height (Metric) 7 cm
Lens Coating Platinum, Anti-fog, Anti-scratch
Certifications/Compliance ANSI Z87.1-2020
Color Black, Gray
Lens Tint Welding Shade 5, Gray
Product Type Safety Glasses
Dimensions (L x W x H) 29.5 x 12 x 7 cm
For Use With (Application) Safety Eyewear
Frame Color Black, Gray
No. per Case 80/Cs.
Model RUSH+ 2.0
No. per Pack 10/Pk.
Size Small
Temple Style Bayonet Temples
Style Wrap-around
Transmittance Value 0.02
Material Polycarbonate, TPR
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate, TPR
UV Protection U6
Frame Type Wrap-around
Autoclavable Not Autoclavable
Optical Clarity 1 - Optimal
Packaging Eco-polybag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.