Learn More
Bollé Safety RUSH 2.0 Safety Spectacle PC
Description
- Optimized vision: Platinum Lite coating ensure anti-fog
- Adaptive fit: Wide hinges
- Limited pressure point: Ergonomic temples
- Sustainable: Made of 32% recycled material
- Textured temples, a flexible nosepiece, and scratch resistance
Specifications
Specifications
| Width (Metric) | 12 cm |
| Width (English) | 4.72 in. |
| Thickness (Metric) | 2.3 mm |
| Thickness (English) | 0.091 in. |
| Shape | 8 - Very Curved |
| Height (Metric) | 7 cm |
| Height (English) | 2.76 in. |
| Lens Coating | Platinum Lite, Anti-fog, Anti-scratch |
| Certifications/Compliance | ANSI Z87.1-2020 |
| Color | Clear Translucent, Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.