Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety RUSH 2.0 Safety Spectacle PC

Catalog No. 17985565
Change view
Click to view available options
Lens Tint:
Clear
Copper
Smoke
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
17-985-565 Copper
17-985-563 Clear
17-985-564 Smoke
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-985-565 Supplier Bollé Safety Supplier No. RUSHMN30U
Add to Cart
Add to Cart

Delivers durable eye protection with comfort for varied work settings, made with 32% recycled materials

  • Optimized vision: Platinum Lite coating ensure anti-fog
  • Adaptive fit: Wide hinges
  • Limited pressure point: Ergonomic temples
  • Sustainable: Made of 32% recycled material
  • Textured temples, a flexible nosepiece, and scratch resistance

Specifications

Width (Metric) 12 cm
Thickness (Metric) 2.3 mm
Width (English) 4.72 in.
Shape 8 - Very Curved
Thickness (English) 0.091 in.
Height (Metric) 7 cm
Height (English) 2.76 in.
Lens Coating Platinum Lite, Anti-fog, Anti-scratch
Certifications/Compliance ANSI Z87.1-2020
Color Copper Translucent, Black
Lens Tint Copper
Product Type Safety Glasses
Dimensions (L x W x H) 29.5 x 12 x 7 cm
For Use With (Application) Safety Eyewear
Frame Color Copper Translucent, Black
No. per Case 80/Cs.
Model RUSH 2.0
No. per Pack 10/Pk.
Size Medium/Large
Temple Style Bayonet Temples
Style Wrap-around
Transmittance Value 0.64
Material Polycarbonate, TPR
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate, TPR
UV Protection U6
Frame Type Wrap-around
Autoclavable Not Autoclavable
Optical Clarity 1 - Optimal
Packaging Eco-polybag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.