Learn More
Bollé Safety RUSH+ 2.0 XP M/L Safety Spectacle PC
Description
- Comfortable Fit: Ergonomic temples and hinges
- Enhanced Protection and support: Removable and replaceable foam seal and strap
- Optimal vision: Platinum-coated lens resists fog/scratches
- Sustainable: Eco-friendly with 27 to 34% recycled material
Specifications
Specifications
| Width (English) | 4.72 in. |
| Width (Metric) | 12 cm |
| Thickness (Metric) | 2.2 mm |
| Thickness (English) | 0.0866 in. |
| Shape | 8 - Very Curved |
| Height (English) | 2.76 in. |
| Height (Metric) | 7 cm |
| Lens Coating | Platinum, Anti-fog, Anti-scratch |
| Certifications/Compliance | ANSI Z87.1-2020 |
| Color | Black, Gray |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.