Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety RUSH+ 2.0 XP M/L Safety Spectacle PC

Catalog No. 17985595
Change view
Click to view available options
Lens Tint:
Black
Clear
Copper
Smoke
Size:
Medium
Medium/Large
Small
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Size
17-985-595 Black Small
17-985-590 Clear Medium/Large
17-985-591 Smoke Medium/Large
17-985-592 Copper Medium/Large
17-985-593 Clear Medium
17-985-594 Clear Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-985-595 Supplier Bollé Safety Supplier No. RUSXSN70U
Add to Cart
Add to Cart

Builds on comfort and fit with added protection from a foam gasket and strap, ensuring clear vision in demanding conditions

  • Comfortable Fit: Ergonomic temples and hinges
  • Enhanced Protection and support: Removable and replaceable foam seal and strap
  • Optimal vision: Platinum-coated lens resists fog/scratches
  • Sustainable: Eco-friendly with 27 to 34% recycled material

Specifications

Width (English) 4.72 in.
Width (Metric) 12 cm
Thickness (English) 0.0866 in.
Thickness (Metric) 2.2 mm
Shape 8 - Very Curved
Height (Metric) 7 cm
Height (English) 2.76 in.
Lens Coating Platinum, Anti-fog, Anti-scratch
Certifications/Compliance ANSI Z87.1-2020
Color Black
Lens Tint Black
Product Type Safety Glasses
Dimensions (L x W x H) 29.5 x 12 x 7 cm
For Use With (Application) Safety Eyewear Kit
Frame Color Black
No. per Case 160/Cs.
Model RUSH+ 2.0 XP
No. per Pack 20/Pk.
Size Small
Temple Style Bayonet Temples
Style Wrap-around
Ventilation Details Vented
Material Polycarbonate, TPR
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate, TPR
UV Protection U6
Frame Type Wrap-around
Autoclavable Not Autoclavable
Optical Clarity 1 - Optimal
Packaging Eco-polybag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.