Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Rush Safety Glasses

Catalog No. 18072078
Change view
Click to view available options
Lens Tint:
Clear
HD
Smoke
Twilight
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
18-072-078 Smoke
18-072-076 Clear
18-072-077 HD
18-072-075 Twilight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-072-078 Supplier Bollé Safety Supplier No. 40071
Add to Cart
Add to Cart

The all-round vision and lightweight rush model offers perfect optical quality, permanent comfort and a modern design.

  • Dielectric, non-conductive frame
  • Optimal fit, ultra-lightweight frame
  • Adjustable non-slip bridge
  • Non-slip temples
  • Adjustable neck cord
  • Flexible rubber nose piece
  • Lenses provide 99.9% UVA/B protection

Specifications

Lens Coating Anti-fog, Scratch-resistant
Shape Rectangular
Width (English) 2.75 in.
Width (Metric) 7 cm
Certifications/Compliance ANSI Z87+
Height (Metric) 5 cm
Height (English) 2 in.
Lens Tint Smoke
Product Type Safety Glasses
Frame Color Translucent
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UVA and UVB
Frame Type Rimless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.