Learn More
Bolle Safety™ Rush+ Safety Glasses
Description
Rush+ safety spectacles eco pack, box of 20.
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Color | Black with Red Frame |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| UV Protection | None |
| Frame Type | Standard |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.