Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Rush+ Safety Glasses with Assembled Foam and Strap Kit

Catalog No. 18072083
Change view
Click to view available options
Lens Tint:
CSP
Smoke
Twilight
Temple Color:
Gray/Black
Red/Black
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Temple Color
18-072-083 Twilight Gray/Black
18-072-080 CSP Red/Black
18-072-082 Smoke Gray/Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-072-083 Supplier Bollé Safety Supplier No. 40258
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rush+ safety glasses with assembled foam and strap kit is ultra-sporty, with an ultra-flexible design, co-injected, customizable temples, for goggle conversion

  • Includes foam and strap for glasses to goggle conversion
  • Upper browbar protection
  • Exclusive new Anti-fog/Anti-scratch platinum coating
  • Co-injected, Ultra-flex, bi-color temples
  • Non-slip adjustable bridge
  • 99.9% protection from harmful UVA/UVB light

Specifications

Lens Coating Anti-fog, Scratch-resistant
Height (English) 2.38 in.
Width (English) 2.75 in.
Height (Metric) 6.05 cm
Shape Rectangular
Width (Metric) 7 cm
Certifications/Compliance ANSI Z87+
Lens Tint Twilight
Product Type Safety Glasses
Frame Color Black
Temple Color Gray/Black
Weight (English) 1.5 oz.
Material Polycarbonate,TPR
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate, TPR
UV Protection UVA and UVB
Frame Type Rimless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.