Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Manufactured from medical-grade stainless steel for exceptional strength and corrosion resistance
- 7.5-in. length provides ideal balance between reach and cutting control
- Straight jaw design ensures precise and efficient bone cutting in confined spaces
- Double-action mechanism increases cutting force while reducing operator effort
- Sharp, precision-engineered jaws allow clean, consistent sectioning of dense bone
- Ergonomic handle improves comfort, control, and stability during use
- Balanced construction enhances precision and minimizes hand fatigue
- Commonly used in pathology, autopsy, and forensic bone dissection
- Suitable for veterinary and academic research involving controlled bone sectioning
Specifications
Specifications
| Product Type | Bone-cutting Forceps |
| Blade Material | Stainless Steel |
| Blade Style | Straight |
| Length (English) | 7.5 in. |
| Length (Metric) | 19.05 cm |
| Material | Stainless Steel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?