Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ORS Nasco Rust-Oleum™ Precision-Line Inverted Marking Paint

Catalog No. 19313424
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Fluorescent Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-313-424 Fluorescent Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-313-424 Supplier ORS Nasco Supplier No. 647203036
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Best resistance against premature chalking and fading

  • Precision-line spray tip for easy-to-read, bright, vivid markings
  • Marks more linear feet than the competition
  • No-mess-spray tip keeps paint off fingers
  • Easy-to-use, spray-through cap guaranteed not to clog
  • Fast dry — dries in less than 5 minutes
  • Locking tip keeps tip from popping off
  • Use with Rust-Oleum Marking Wand or Pistol
  • Virtually no overspray

  • Marks concrete, pavement, grass, gravel
  • Fluorescent orange
  • USDA acceptable
  • Aerosol spray, 17 oz.

Specifications

Quantity 12/Cs.
Capacity (English) 17 oz.
Product Type Inverted Marking Paint
For Use With (Application) Utility Locating, Surveying, Construction Sites, Excavating Sites, Landscape
Color Fluorescent Orange
Capacity (Metric) 502.75 mL
Weight (Metric) 0.63 kg
Weight (English) 1.4 lb.
Includes Spray Tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.