Learn More
Ruthenium, 0.5% on 3 mm alumina tablets, Thermo Scientific™
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Specifications
| Physical Form | Tablets |
| Quantity | 100 g |
| Solubility Information | Insoluble in water. |
| Odor | Odorless |
| Chemical Name or Material | Ruthenium, 0.5% on alumina tablets, 3mm alumina tablets |
Safety and Handling
| EINECSNumber | 231-127-1 |
| TSCA | Yes |
| Recommended Storage | Ambient temperatures |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.