Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ RVZ21SE Series - Self Extinguishing Safety Vest

Catalog No. 19555507 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-555-507 X-Large
19-555-502 Medium
19-555-501 Large
19-555-503 2X-Large
19-555-504 3X-Large
19-555-505 4X-Large
19-555-506 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-555-507 Supplier Pyramex™ Supplier No. RVZ2120SEXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pyramex™ RVZ21SE Series - Self Extinguishing Safety Vest with ANSI/ISEA 107-2015 safety compliance

  • RVZ21SE Safety Vest is not fire resistant, but it is self-extinguishing
  • Lightweight polyester mesh material
  • 2 in. silver reflective material around bottom and over shoulders
  • Zipper front closure
  • Outside left chest pocket (5.5 x 6.5 in.) with hook and loop closure
  • Deep and wide inside right pocket (7.5 x 7.5 in.)
  • 10 in. of space to screen print on back
  • Individually packaged
  • 50 vests per case

Specifications

Closure Type Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 2
Color Hi-vis Orange
Size X-Large
Material Polyester
Size (English) Chest 46 to 48 in.
No. of Pockets 2
Tape Type China Brand Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.