Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ RVZ22 Series - Safety Vest

Catalog No. 19555514 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-555-514 Hi-vis Lime Medium
19-555-513 Hi-vis Lime Large
19-555-526 Hi-vis Lime X-Large
19-555-522 Hi-vis Lime 2X-Large
19-555-523 Hi-vis Lime 3X-Large
19-555-524 Hi-vis Lime 4X-Large
19-555-525 Hi-vis Lime 5X-Large
19-555-528 Hi-vis Orange Medium
19-555-527 Hi-vis Orange Large
19-555-540 Hi-vis Orange X-Large
19-555-536 Hi-vis Orange 2X-Large
19-555-537 Hi-vis Orange 3X-Large
19-555-538 Hi-vis Orange 4X-Large
19-555-539 Hi-vis Orange 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 19-555-514 Supplier Pyramex™ Supplier No. RVZ2210M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pyramex™ RVZ22 Series - Safety Vest with ANSI/ISEA 107-2015 safety compliance

  • One 3.5 in. contrasting material stripe applied around vest horizontally 2.5 in. from bottom, with 2 in. silver reflective strip centered inside contrasting stripe
  • Two 3.5 in. contrasting material stripes with 2 in. silver reflective strip centered over contrasting strip to run vertically from bottom stripe, over shoulders to the stripe on the back side of the vest
  • Lightweight polyester mesh material
  • Zipper front closure
  • Chest pocket (5.5 x 6.5 in.) with hook and loop closure
  • Deep and wide inside pocket (7.5 x 7.5 in)
  • Individually packaged
  • 50 vests per case

Specifications

Closure Type Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 2
Color Hi-vis Lime
Size Medium
Material Polyester
Length (English) 26 in.
Size (English) Chest 25 in.
No. of Pockets 2
Tape Type China Brand Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.