Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ RVZ22SE Series - Self Extinguishing Safety Vest

Catalog No. 19555535 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-555-535 Hi-vis Orange X-Large
19-555-516 Hi-vis Lime Medium
19-555-515 Hi-vis Lime Large
19-555-521 Hi-vis Lime X-Large
19-555-518 Hi-vis Lime 3X-Large
19-555-519 Hi-vis Lime 4X-Large
19-555-520 Hi-vis Lime 5X-Large
19-555-530 Hi-vis Orange Medium
19-555-529 Hi-vis Orange Large
19-555-531 Hi-vis Orange 2X-Large
19-555-532 Hi-vis Orange 3X-Large
19-555-533 Hi-vis Orange 4X-Large
19-555-534 Hi-vis Orange 5X-Large
19-555-517 Hi-vis Lime 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 19-555-535 Supplier Pyramex™ Supplier No. RVZ2220SEXL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pyramex™ RVZ22SE Series - Self Extinguishing Safety Vest with ANSI/ISEA 107-2015 safety compliance

  • RVZ22SE Series vest is not flame resistant but it will self-extinguish
  • One 3.5 in. contrasting material stripe applied around vest horizontally 2.5 in. from bottom, with 2 in. silver reflective strip centered inside contrasting stripe
  • Two 3.5 in. contrasting material stripes with 2 in. silver reflective strip centered over contrasting strip to run vertically from bottom stripe, over shoulders to the stripe on the back side of the vest
  • Lightweight polyester mesh material
  • Zipper front closure
  • Chest pocket (5.5 x 6.5 in.) with hook and loop closure
  • Deep and wide inside pocket (7.5 x 7.5 in)
  • Individually packaged
  • 50 vests per case

Specifications

Closure Type Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 2
Color Hi-vis Orange
Size X-Large
Material Polyester
Length (English) 26.5 in.
Size (English) Chest 27 in.
No. of Pockets 2
Tape Type China Brand Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.