Learn More
Description
- Hi-Vis Lightweight polyester mesh material
- Features a double tacked badge/mic holder (1 x 4 in.) located three inches from the center shoulder seam in both sides
- One, 4 in. contrasting material stripe applied horizontally with 2 in. silver reflective stripe centered inside contrasting stripe
- Two, 4 in. contrasting material stripes with 2 in. silver reflective stripe centered inside contrasting stripe run vertically from bottom stripe, over shoulders to the bottom of the vest
- Chest Pockets: Outside of the vest on the left, and right sides (5.5 x 6.5 in.)
- Hip Pockets: Outside of the vest on the left, and right sides. Flap closures with hook & loop tabs (7.5 x 7.5 in.)
- Patch Pockets: Inside of the vest on the left, and right sides (7.5 x 7.5 in.)
Specifications
Specifications
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
| Color | Hi-vis Lime |
| Size | Small |
| Material | Polyester |
| Size (English) Chest | 34-36 in. |
| No. of Pockets | 6 |
| Tape Type | China Brand Flat Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.