Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ RVZ24SE Series - Self Extinguishing Safety Vest

Catalog No. 19555561 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-555-561 Hi-vis Lime Medium
19-555-560 Hi-vis Lime Large
19-555-566 Hi-vis Lime X-Large
19-555-562 Hi-vis Lime 2X-Large
19-555-563 Hi-vis Lime 3X-Large
19-555-564 Hi-vis Lime 4X-Large
19-555-576 Hi-vis Orange Medium
19-555-575 Hi-vis Orange Large
19-555-581 Hi-vis Orange X-Large
19-555-577 Hi-vis Orange 2X-Large
19-555-578 Hi-vis Orange 3X-Large
19-555-579 Hi-vis Orange 4X-Large
19-555-580 Hi-vis Orange 5X-Large
19-555-565 Hi-vis Lime 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 19-555-561 Supplier Pyramex™ Supplier No. RVZ2410SEM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pyramex™ RVZ24SE Series - Self Extinguishing Safety Vest with ANSI/ISEA 107-2015 safety compliance

  • Hi-Vis, Self Extinguishing Surveyor's Vest
  • Vest is not fire resistant, but will self extinguish
  • Front, Zipper Closure
  • Lightweight polyester solid front, and mesh back
  • One 4 in. contrasting material stripe applied horizontally with 2 in. silver reflective stripe centered inside contrasting stripe
  • Two, 4 in. contrasting material stripes with 2 in. silver reflective stripe centered inside contrasting stripe run vertically from bottom stripe, over shoulders to the bottom of the vest
  • Chest Pockets: Outer left of vest divided into four sections sewn on top of full size pocket (5.5 x 5.5 in.). Outer right of vest gusseted with flap closure and hook & loop tab (4 x 5.5 in.)
  • Outside Pockets: One on both the left, and right sides with flap closure and hook & loop tab (7.5 x 7.5 in.)
  • Inside Pockets: One on both the left, and the right sides (7.5 x 7.5 in.)
  • Flashlight Pocket: Inside right (2 x 7.5 in.)
  • Double tacked badge/mic holder located 3 in. from the center shoulder seam on both sides (1 x 4 in.)
  • Individually packaged
  • 50 vests per case.

Specifications

Closure Type Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 2
Color Hi-vis Lime
Size Medium
Material Polyester
Size (English) Chest 38 to 40 in.
No. of Pockets 8
Tape Type China Brand Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.