Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ RVZ31 Series - Safety Vest

Catalog No. 19555619 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-555-619 Hi-vis Orange X-Large
19-555-607 Hi-vis Lime Medium
19-555-606 Hi-vis Lime Large
19-555-612 Hi-vis Lime X-Large
19-555-608 Hi-vis Lime 2X-Large
19-555-609 Hi-vis Lime 3X-Large
19-555-610 Hi-vis Lime 4X-Large
19-555-611 Hi-vis Lime 5X-Large
19-555-614 Hi-vis Orange Medium
19-555-613 Hi-vis Orange Large
19-555-615 Hi-vis Orange 2X-Large
19-555-616 Hi-vis Orange 3X-Large
19-555-617 Hi-vis Orange 4X-Large
19-555-618 Hi-vis Orange 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 19-555-619 Supplier Pyramex™ Supplier No. RVZ3120XL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pyramex™ RVZ31 Series - Safety Vest with ANSI/ISEA 107-2015 safety compliance

  • Hi-Vis lightweight polyester mesh
  • All pockets are made from solid polyester material in the same color as the vest
  • Two, 2 in. silver reflective stripes applied horizontally 2.5 in. from the bottom of the vest with 2.5 in. between stripes
  • Two, 2 in. silver reflective stripes applied vertically from top of the chest pockets, over the shoulders to the stripe on the back side of th vest
  • One, 2 in. silver reflective stripe applied around each sleeve
  • Left Chest Pocket: Outside of the vest, divided into four sections sewn on top of full size pocket (5.5 x 5.5 in.)
  • Right Chest Pocket: Outside of the vest, hook & loop tab closure (5.5 x 5.5 in.)
  • Inner, Lower Pockets: One on each the left, and right side of the vest (7.5 x 7.5 in.)
  • Inner, Upper Pockets: One on each the left, and right side of the vest (5.5 x 5.5 in.)
  • Individually packaged
  • 50 Pieces/ Case

Specifications

Closure Type Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 3
Color Hi-vis Orange
Size X-Large
Material Polyester
Length (English) 30 in.
Size (English) Chest 28.5 in.
No. of Pockets 7
Tape Type China Brand Flat Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.