Learn More
Description
- Hi-Vis lightweight solid polyester front, and polyester mesh back
- One, 4 in. contrasting material stripe applied horizontally with 2 in. silver reflective stripe centered inside contrasting stripe
- Two, 4 in. contrasting material stripes with 2 in. silver reflective stripe centered inside contrasting stripe run vertically from bottom stripe, over shoulders to the bottom of the vest
- One, 4 in. contrasting material stripe with 2 in. silver reflective stripe centered inside contrasting stripe applied around each sleeve
- Right Chest Pocket: Outside of the vest, gusseted with flap closure and hook & loop tab (4 x 5.5 in.)
- Outer Pockets: One on each the left, and right sides of the vest, gusseted with flap closure and hook & loop tab (7.5 x 7.5 in.)
- Inner Pockets: One on each the left, and right side of the vest (7.5 x 7.5 in.)
- Flashlight Pocket: One on the inside, right side of the vest (2 x 7.5 in.)
- Double tacked badge/mic holder located 3 in. from the center shoulder seam on both sides (1 x 4 in.)
- Individually packaged
- 50 Pieces/ Case
Specifications
Specifications
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 3 |
| Color | Hi-vis Lime |
| Size | Medium |
| Material | Polyester |
| Size (English) Chest | 38 to 40 in. |
| No. of Pockets | 8 |
| Tape Type | China Brand Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.