Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ RVZ44B Series - Safety Vest

Catalog No. 19555650 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-555-650 Hi-vis Lime Medium
19-555-649 Hi-vis Lime Large
19-555-655 Hi-vis Lime X-Large
19-555-651 Hi-vis Lime 2X-Large
19-555-652 Hi-vis Lime 3X-Large
19-555-653 Hi-vis Lime 4X-Large
19-555-654 Hi-vis Lime 5X-Large
19-555-657 Hi-vis Orange Medium
19-555-656 Hi-vis Orange Large
19-555-662 Hi-vis Orange X-Large
19-555-658 Hi-vis Orange 2X-Large
19-555-659 Hi-vis Orange 3X-Large
19-555-660 Hi-vis Orange 4X-Large
19-555-661 Hi-vis Orange 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 19-555-650 Supplier Pyramex™ Supplier No. RVZ4410BM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pyramex™ RVZ44B Series - Safety Vest with ANSI/ISEA 107-2015 safety compliance

  • Hi-Vis lightweight solid polyester, polyester mesh
  • Two, 3 in. contrasting material stripes applied horizontally with 2 in. silver reflective stripe centered inside contrasting stripe run vertically from top stripe, over shoulders to the bottom of the vest
  • One, 3 in. contrasting material stripe with 2 in. silver reflective stripe centered inside contrasting stripe runs horizontally around shoulders
  • One, 3 in. contrasting material stripe with 2 in. silver reflective stripe centered inside contrasting stripe centered inside contrasting stripe runs horizontally around the waist
  • Back Pocket: Outside, reach through with zipper closure
  • Inside Pockets: One on both the left, and right sides of the vest (12 x 7 in.)
  • Outer Chest Pockets: Outside left, divided into four sections sewn on top of full size pocket (5.5 x 6.5 in.). Outside right, clear badge pocket with hoop & loop flap closure (4 x 6.5 in.)
  • Outside Pockets: One on both the left and right sides of the vest, gusseted with hook & loop flap closure (12 x 7 in.)
  • Doubled tacked badge/mic holder located 3 in. from the enter shoulder seam on both sides (1 x 4 in.)
  • Metal grommets on upper front collar and at the waist
  • Padded collar for added comfort

Specifications

Closure Type Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 2
Color Hi-vis Lime
Size Medium
Material Polyester
Size (English) Chest 38 to 40 in.
No. of Pockets 8
Tape Type China Brand Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.