Learn More
Coast™ RX300 Max-Lock Blade Assist Folding Knife
Description
Includes
Pocket clip
Using our Blade Assist Technology, the RX300 Knife is incredibly fast and easy to open and get to work. It combines a liner lock with our Max Lock System to make sure you can comfortably use your knife without it accidentally closing and also be sure it won't open in your pocket. It has a textured fiberglass filled nylon handle with inserts to quickly move the pocket clip between 3 different locations for your carry preference.
With Coast's commitment to quality, the RX300 Knife is backed by Coast's lifetime warranty against defects in materials and workmanship.
Certifications
ANSI/FL1 Standards
Compliance
ANSI/FL1 Standards
Warranty and Services
Lifetime
Specifications
Specifications
| Product Type | Knife |
| Color | Black |
| Material | Stainless Steel |
| Height (Metric) | 15.7 cm |
| Includes | Blade assist |
| Length (Metric) | 3.5 cm |
| Weight (Metric) | 0.19 kg |
| Width (Metric) | 7.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.