Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Document-Folder-Binder Dispenser

Catalog No. 19162485 Shop All S-Curve Technologies Products
Change view
Click to view available options
Material:
Acrylic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-162-485 Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-162-485 Supplier S-Curve™ Supplier No. BD1205
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Product Type Document Folder Binder Dispenser
Color Clear
Width (English) 24 in.
Width (Metric) 31.75 cm
Height (English) 5 in.
Height (Metric) 127 mm
Material Acrylic
For Use With (Application) Container to hold binders in cleanrooms
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.