Learn More
Description
- Constructed of 1/4 in. acrylic in various colors
- Two chambers separate left and right-handed gloves
- Front access holes for easy product dispensing
- Lid features a locking clasp to eliminate the mixing of hand-specific gloves
Specifications
Specifications
| Product Type | Glove Dispenser |
| Color | Clear |
| Dimensions (D x W x H) Interior | 12 x 12 x 8 in. |
| Holds | Gloves |
| Material | Acrylic |
| Mounting | Wall Mount |
| No. of Compartments | 2 |
| Product Style | Top Loading |
| Thickness (English) | 0.25 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.