Learn More
Description
- Constructed of 3/8 in. thick (0.95cm) clear acrylic
- User friendly design tilts back for easy viewing of work area
- Large base provides a secure area for working and equipment
- Flame-treated edges for smoothness
- Rubber pads on bottom to prevent slipping
Specifications
Specifications
| Material | Acrylic |
| Height (English) | 16 in. |
| Height (Metric) | 40.6 cm |
| Thickness (English) | 0.37 in. |
| Thickness (Metric) | 9.3 mm |
| Depth (Metric) | 25.4 cm |
| For Use With (Application) | Provide a protective Beta barrier |
| Depth (English) | 10 in. |
| Width (English) | 20 in. |
| Width (Metric) | 50.8 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.