Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Laboratory Storage Shelves

Catalog No. ls1818 Shop All S-Curve Technologies Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
LS-1818 18 in.
19-999-930 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. LS-1818 Supplier S-Curve™ Supplier No. LS1818
Only null left
Add to Cart
Add to Cart

Three separate shelves for storage

  • 0.25 in.thick (0.6cm) clear Acrylic material
  • Can be wall mounted or used on the benchtop
  • Rubber pads on the bottom prevent slipping and scratching
  • Protective 2 in. (5cm) edge helps prevent spills and accidents
  • Flame-polished edges for a smooth finish

Specifications

Color Clear
Material Acrylic
Depth (English) 8 in.
Depth (Metric) 20.32 cm
Height (English) 18 in.
Height (Metric) 45.7 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.