Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ SGD-15 Safety Glasses Dispenser

Catalog No. 19034271 Shop All S-Curve Technologies Products
Change view
Click to view available options
Material:
Acrylic
PETG
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-034-271 Acrylic
19-170-626 PETG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-034-271 Supplier S-Curve™ Supplier No. SGD15
Add to Cart
Add to Cart

Conveniently holds 15 pairs of safety glasses

  • Keeps safety glasses convenient, clean, and safe
  • Snag-free openings
  • Smooth, flame-treated edges eliminate scratches on lenses and potential snags on protective gloves when retrieving glasses
  • Made of strong, 1/4 in. (0.6cm) thick clear acrylic
  • Can be freestanding or wall mounted

Order Info

Measures 7L x 9.5W x 16 in. H (17.8 x 24 x 41cm).

Specifications

Height (Metric) 41 cm
Height (English) 16 in.
Width (English) 9.5 in.
Width (Metric) 24 cm
Description Safety Glass Dispenser
Color Clear
Device Holds 15 pairs of glasses
Product Type Eyewear Dispenser
Length (English) 7 in.
Length (Metric) 17.8 cm
Material Acrylic
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.