Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ SGD-20 Safety Glasses Dispensers

Catalog No. 19162412 Shop All S-Curve Technologies Products
Change view
Click to view available options
Description:
With protective cover
Without protective cover
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
19-162-412 With protective cover
19-162-411 Without protective cover
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-162-412 Supplier S-Curve™ Supplier No. SGD20 L

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Holds up to 20 pair of glasses

  • Made of 1/8 in. (0.3cm) clear acrylic
  • Mounts to wall
  • Flame treated edges for smoothness
  • Available with lid for extra protection

Order Info

Measures 12H x 15W x 7 in. D (30.5 x 38.1 x 17.8cm).

Specifications

Height (English) 12 in.
Height (Metric) 30.5 cm
Width (English) 15 in.
Width (Metric) 38.1 cm
Description With protective cover
Depth (Metric) 17.8 cm
Device Holds 20 pairs of glasses
Depth (English) 7 in.
Product Type Eyewear storage shelf
Includes Protective cover
Material Acrylic
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.