Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Document-Folder-Binder Dispensers

Catalog No. 19162413 Shop All S-Curve Technologies Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-162-413 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-162-413 Supplier S-Curve™ Supplier No. DH1012
Only null left
Add to Cart
Add to Cart

Specifications

Product Type Wall Mounted Dispenser
Color Clear
Material Acrylic
Mounting Type Wall
Includes Screws and wall anchors
For Use With (Application) For cleanroom documents/papers/folders
Depth (Metric) 5.08 cm
Height (English) 12 in.
Height (Metric) 30.5 cm
Thickness 0.25 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.