Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Four Compartment Glove Dispenser with Individual Lids

Catalog No. 19999960 Shop All S-Curve Technologies Products
Change view
Click to view available options
Material:
Acrylic
PETG
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-999-960 Acrylic
19-162-427 PETG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-999-960 Supplier S-Curve™ Supplier No. GD4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dispenser features four individual compartments, each with a separately opening lid.

  • Four compartment dispenser with individually opening lids
  • Can be mounted with heavy-duty wall brackets (included)
  • Flame treated edges for a smooth finish

Specifications

Product Type Glove Dispenser
Color Clear
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Width (English) 21.25 in.
Width (Metric) 53.98 cm
Height (English) 12 in.
Height (Metric) 30.5 cm
Holds Gloves
Material Acrylic
No. of Compartments 4
Includes Heavy duty wall mounting bracket
Thickness (English) 0.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.