Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Pipet Dispenser Shelf with 4 Compartments

Catalog No. 19170624 Shop All S-Curve Technologies Products
Change view
Click to view available options
Dimensions (L x W x H):
10 x 10.25 x 10 in.
10 x 5.5 x 23.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-170-624 10 x 5.5 x 23.5 in.
19-999-941 10 x 10.25 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-170-624 Supplier S-Curve™ Supplier No. PS410
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Organizes and protects valuable pipets on lab benches or in storage cabinets

  • Wall mount or free-standing
  • Four compartment pipet dispenser-vertical
  • Dimensions: D x W x H : 10 x 5.5 x 23.5 in.

Specifications

Product Type Storage Container
For Use With (Equipment) Pipets
Dimensions (L x W x H) 10 x 5.5 x 23.5 in.
Depth (Metric) 4 Compartments
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.