Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Pipet Dispenser Shelf with 4 Compartments

Catalog No. p-4014587 Shop All S-Curve Technologies Products
Change view
Click to view available options
Dimensions (L x W x H):
10 x 10.25 x 10 in.
10 x 5.5 x 23.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-999-941 10 x 10.25 x 10 in.
19-170-624 10 x 5.5 x 23.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-999-941 Supplier S-Curve™ Supplier No. PS400
Add to Cart
Add to Cart

Organizes and protects valuable pipets on lab benches or in storage cabinets

  • Clear 1/4 in. acrylic is durable and clean
  • Flame-treated edges for smoothness - no sharp edges
  • Holds and protects hundreds of pipets until ready for use
  • Dimensions: D x W x H : 10 x 10.75 x 12.5 in.
  • Four compartments

Warranty and Services

Container, Storage; S Curve Technologies; For pipets, 4 compartments; Clear 0.25 in. acrylic; Flame-treated edges; Dimensions (L x W x H): 10 x 10.75 x 12.5 in.

Specifications

Product Type Storage Container
Description 4 Compartments
For Use With (Equipment) Pipets
Dimensions (L x W x H) 10 x 10.25 x 10 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.