Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Safety Glass Dispenser

Catalog No. 19162410 Shop All S-Curve Technologies Products
Change view
Click to view available options
Material:
Acrylic
PETG
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-162-410 Acrylic
19-170-657 PETG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-162-410 Supplier S-Curve™ Supplier No. SGD07
Add to Cart
Add to Cart

Specifications

Width (Metric) 162 mm
Height (Metric) 12.7 cm
Width (English) 7 in.
Depth (Metric) 17.8 cm
Color Clear
Depth (English) 7 in.
Product Type Safety Glasses Dispenser
Dimensions (L x W x H) 7 x 24.5 x 5 in.
For Use With (Application) Holds up to 7 pairs of Glasses
Material Acrylic
Mounting Wall Mount
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.