Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Wiper Dispenser

Catalog No. 19162442 Shop All S-Curve Technologies Products
Change view
Click to view available options
Dimensions (L x W x H):
13.97 x 17.78 x 13.97 cm
15.24 x 15.24 x 13.97 cm
24.13 x 20 x 24.13 cm
24.13 x 30.4 x 24.13 cm
24.13 x 30.48 x 24.13 cm
33 x 33 x 25.4 cm
Material:
Acrylic
PETG
Product Style:
Hinged Lid
Open Top and Front
For Use With (Application):
Easy access from front or top
Open in front for easy access
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Material Product Style For Use With (Application)
19-162-442 33 x 33 x 25.4 cm PETG Open Top and Front Easy access from front or top
19-162-446 15.24 x 15.24 x 13.97 cm PETG Hinged Lid Open in front for easy access
19-162-444 33 x 33 x 25.4 cm PETG Hinged Lid Easy access from front or top
19-162-445 13.97 x 17.78 x 13.97 cm PETG Open Top and Front Open in front for easy access
19-162-440 33 x 33 x 25.4 cm Acrylic Open Top and Front Easy access from front or top
19-162-441 24.13 x 30.48 x 24.13 cm PETG Open Top and Front Easy access from front or top
19-162-439 24.13 x 20 x 24.13 cm Acrylic Open Top and Front Easy access from front or top
19-162-443 24.13 x 30.4 x 24.13 cm PETG Hinged Lid Easy access from front or top
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-162-442 Supplier S-Curve™ Supplier No. WDNL125PETG
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Product Type Wiper Dispenser
Color Clear
Depth (English) 13 in.
Depth (Metric) 33 cm
Dimensions (L x W x H) 33 x 33 x 25.4 cm
Width (English) 13 in.
Width (Metric) 33 cm
Height (English) 10 in.
Height (Metric) 25.4 cm
Material PETG
Mounting Free-standing or Wall Mount
Product Style Open Top and Front
Description Open top - no lid
Edges Flame Polished
For Use With (Application) Easy access from front or top
For Use With (Equipment) For wipes
Includes Rubber pads on bottom corners
Thickness (English) 0.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.