Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ X-Large Storage Bin Dispenser

Catalog No. 19162438 Shop All S-Curve Technologies Products
Change view
Click to view available options
Dimensions (L x W x H):
18 x 16 x 10 in. (WxHxD)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-162-438 18 x 16 x 10 in. (WxHxD)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-162-438 Supplier S-Curve™ Supplier No. SBD18PETG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Heavy duty wall mount bracket

Hold and dispenses a large volume of items without spilling

Designed for bulk items such as gloves, bouffants, shoe covers, and beard covers.
  • 1/4 in. clear PETG construction
  • Easy-access front opening
  • Wall mounts or free standing
  • Flame treated edges for smoothness
  • Full length hinged top for greater durability
  • Special design prevents items from falling out
Comes packaged in a poly bag.

Specifications

Color Clear
Material PETG
Mounting Type Wall or Free Standing
Includes Full-length hinged lid
Dimensions (L x W x H) 18 x 16 x 10 in. (WxHxD)
Thickness 0.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.