Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Three Compartment Packaged Glove Dispenser

Catalog No. 19999454 Shop All S-Curve Technologies Products
Change view
Click to view available options
Dimensions (D x W x H) Interior:
12 x 21 x 16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior
19-999-454 12 x 21 x 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-999-454 Supplier S-Curve™ Supplier No. SD303PETG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specially designed for sterile or packaged gloves, with three individual compartments that dispense gloves in a first-in first-out fashion.

  • Specially designed for sterile or pair-packaged gloves
  • Gloves dispense in a first-in, first-out fashion
  • Single, sloped lid with a full-length hinge to maintain HEPA flow
  • Can be wall-mounted with heavy-duty mounting bracket (included)
  • Flame-treated edges for a smooth finish

Specifications

Product Type Glove Dispenser
Color Black
Dimensions (D x W x H) Interior 12 x 21 x 16 in.
Holds Sterile Pair-Packaged Gloves
Material PETG
Mounting Keyhole Slots
No. of Compartments 3
Product Style Top Loading
Includes Heavy-duty wall mounting bracket
Thickness (English) 0.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.