Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Wiper Dispensers

Catalog No. 19999468 Shop All S-Curve Technologies Products
Change view
Click to view available options
Dimensions (L x W x H):
12.5 x 12.5 x 3 in.
13 x 13 x 6 in.
18 x 12.5 x 8 in.
5.5 x 12 x 5.5 in.
5.5 x 13 x 6 in.
6.5 x 9.75 x 4 in.
9.5 x 9.5 x 3 in.
9.5 x 9.5 x 5.5 in.
Material:
Acrylic
PETG
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Material
19-999-468 5.5 x 12 x 5.5 in. PETG
19-162-480 18 x 12.5 x 8 in. Acrylic
19-999-461 6.5 x 9.75 x 4 in. PETG
19-999-459 9.5 x 9.5 x 3 in. PETG
19-999-463 13 x 13 x 6 in. PETG
19-999-465 9.5 x 9.5 x 5.5 in. Acrylic
19-999-467 12.5 x 12.5 x 3 in. PETG
19-999-466 5.5 x 13 x 6 in. Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-999-468 Supplier S-Curve™ Supplier No. WDL39PETG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dispensers for 9 x 9 and 12 x 12 wipes, 8 x 5.5 presaturated wipes, and 3 in. bottles

Specifications

Product Type Wiper Dispenser
Color Clear
Depth (English) 10 in.
Depth (Metric) 25.4 cm
Dimensions (L x W x H) 5.5 x 12 x 5.5 in.
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Height (English) 6 in.
Height (Metric) 15.24 cm
Material PETG
Mounting Free-standing or Wall Mount
Product Style Hinged Lid
Edges Flame Polished
For Use With (Application) Easy access from front or top
For Use With (Equipment) For wipes
Includes Rubber pads on bottom corners, full-length hinged lid
Thickness (English) 0.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.