Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ S1015 Face Shield

Catalog No. 19155503 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Lens Coating:
Scratch-resistant, UV-treated
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating
19-155-503 Scratch-resistant, UV-treated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-155-503 Supplier Pyramex™ Supplier No. S1015
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Aluminum bound polyethylene S1015 Face Shield.

  • Meets ANSI Z87
  • 8 in. x 15 in., 0.040 in. thick
  • Aluminum bound allows shield to bend into preferred shape
  • Universal slots will accommodate a wide variety of headgear
  • Shown with HGBR - sold separately

Specifications

Width (English) 8 in.
Width (Metric) 20.3 cm
Thickness (English) 0.040 in.
Thickness (Metric) 1 mm
Height (English) 15 in.
Height (Metric) 38.1 cm
Lens Coating Scratch-resistant, UV-treated
Certifications/Compliance ANSI Z87.1
Lens Tint Clear
Product Type Faceshield
For Use With (Equipment) HGBR
Weight (English) 2.7 oz.
Weight (Metric) 76.5 g
Material Polyethylene, Aluminum
Disposable Reusable
Lens Material None
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.