Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
METTLER TOLEDO™ SevenCompact™ S220 pH Benchtop Meter
Click to view available options
Model:
Bio/Life Science Option
Food (Solid/Viscous) Option
General Applications Option
Description
- pH, Ion Concentration, and Redox/ORP benchtop meter that can display results in pH, mV, and Rel mV
- Durable and simple to operate with two buttons: 'Read' and 'Cal'
- IP54 Protection
- Comes with electrode arm that moves straight up and down, bringing the electrode into position where it works best for your sample
- Compatible with a wide range of electrodes for any application
- Compatible with ISM electrodes that capture and save calibration data, which is then automatically recognized by the meter once connected
- Meter connects to electrodes via BNC; S7 to BNC cables available
- Results can be captured by a printer with a time and date stamp
- Optional installation and qualification (IQ/OQ) package available through METTLER TOLEDO Service

Specifications
Specifications
Accuracy (Ion) | 0.005 |
Accuracy (mV) | 0.1 |
Accuracy (pH) | ±0.002 |
Certifications/Compliance | GLP |
Description | S220 Kit: Food (Solid & Viscous) Measurements |
Channels | 1 |
Range (pH) | -2 to 20 |
Resolution (pH) | 0.001/0.01/0.1 |
Temperature Range (Metric) | -30.0°C to +130°C (MTC), -5.0°C to +130.0°C (ATC) |
For Use With (Application) | Food (Solid & Viscous) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction