Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ S4FR TX1000 Refrigerated Floor Standing General Purpose Centrifuge Packages
GREENER_CHOICE

Catalog No. 75015818
Change view
Click to view available options
Model:
S4FR TX1000 Blood Processing Package
S4FR TX1000 Cell Culture Package
Product Type:
IVD-MD
Voltage:
120 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Product Type Voltage
75-015-818 S4FR TX1000 Cell Culture Package IVD-MD 120 V
75-015-819 S4FR TX1000 Blood Processing Package IVD-MD 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 75-015-818 Supplier Thermo Scientific™ Supplier No. 75015818
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Streamline your everyday applications with the S series refrigerated floor-standing centrifuge with GreenCool Technology. The S4FR centrifuge is a general purpose centrifuge with enhanced sustainability, high capacity-to-footprint ratio and simple programming interface to drive efficiency and productivity for routine applications in a space saving floor-standing configuration.

Thermo Scientific S4FR Centrifuges with GreenCool Technology are standard with an easy-to-use keypad and high-contrast LCD display. This high-capacity and versatile unit combines enhanced sustainability and efficient performance to support everyday applications. Quickly and securely swap between 13 rotor options with the tool-less Thermo Scientific Auto-Lock Rotor Exchange.

Available for purchase individually or in convenient application-based packages. Lockable casters are standard on the S4FR model to help maximize convenience, flexibility and cleanability in every lab.

Cell culture packages include the centrifuge, rotor, Thermo Scientific ClickSeal Biocontainment Lids and a set of four 15 mL and 50 mL conical tube adapters.

Blood tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

Performance features:

  • Stable cooling at lower temperatures than previous models, helping to ensure the integrity of temperature-sensitive samples with a cooler -20°C temperature setpoint
  • Thermo Scientific SMARTSpin Imbalance Detection helps maximize acceleration, braking and residual load imbalance for each rotor and bucket to optimize safety and improve separations
  • High rotor speeds and flexibility with 13 rotor options

Enhanced sustainability:

  • Thermo Scientific GreenCool Technology features a next-generation natural refrigerant (R290) cooling system, which reduces environmental impact with a Global Warming Potential (GWP) of 3, while not contributing to depletion of the ozone layer and is compliant with EU and US EPA F-gas regulations
  • Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run
  • Windshielded rotor options, including the Thermo Scientific H-Flex HS4 and BioShield 1000A Rotors, enable users to spin tubes, bottles, and plates at higher speeds with less energy than non-windshielded designs
  • Manufactured in a certified zero-waste facility using 100% renewable electricity in Osterode am Harz, Germany

Easy to use:

  • Floor model includes lockable casters for easy storage and to facilitate cleaning in clean room environments
  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
  • Compact dimensions help optimize the work area. The ergonomic height and curved design help ensure easy sample loading and unloading as well as easy cleaning

Auto-Lock rotor exchange:

  • Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
  • Full chamber access for cleaning convenience and helps minimize risk of contamination
  • Flexibility to quickly switch between applications and evolve changing laboratory needs

ClickSeal biocontainment lids:

  • Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
  • Audible and visual closure cues enhance safety and security
  • Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany for selected rotors

Compliance ready:

  • General laboratory use, IVD certified, FDA listed options available
  • GreenCool Technology is compliant with EU and US EPA F-gas regulations
Previous models: Sorvall S4FR Plus, Megafuge S4FR Plus, SL4FR, Jouan KR4i, Jouan KR4-22, Jouan GR4-22, IEC GP8F
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller Type Microprocessor
Capacity 4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor
Max. RCF 4,122 x g (with TX-1000 rotor)
Max. Speed 4,200 rpm
Refrigerated Yes
Drive System Direct, Brushless Induction Low Profile
Green Features GreenCool Technology, LCD power save, greener rotor options
Includes 15 mL and 50 mL Conical Tube Adapters
Material Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: lockable casters
Model S4FR TX1000 Cell Culture Package
Noise Level See centrifuge model specifications
Profile (Acceleration/Braking) Choices of 9 accel / 10 decel rates
Program Storage Up to 6 Programs via LCD User Interface buttons
Rotor Included Yes
Run Time Max 9h, 59min; also with continuous and pulse modes
Standards ISO 14971, ISO 13485, ISO 9001, FDA listed, Device Class 1
Ventilated No
Warranty 5 Year Limited
Dimensions (HWD) 83.5 x 56.4 x 69.6 cm / 32.9 x 22.2 x 27.2 in. (Centrifuge dimensions)
Height (English) Exterior Lid Open 53.1 in.
Height (Metric) Exterior Lid Open 135 cm
Net Weight 155 kg / 341.8 lb (Centrifuge weight)
Electrical Requirements 120/240 V
Voltage 120 V
Frequency 50/60Hz
Laboratory/Cleanroom Use Class ISO 8 according to DIN EN ISO 14644-1
Plug Type North America Only: Rated for use with 120V - 240V, 60 Hz power sources, centrifuge includes both the NEMA 5-15P (120V) and NEMA 6-15P (208V) plug heads.
Product Type IVD-MD
Display Type Bright LCD Push-Button User Interface
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.