Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ S4T TX1000 Ventilated IVD-MD120 V Centrifuge Cell Culture Package PROMO

Catalog No. 75015798PM Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
75-015-798PM 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 75-015-798PM Supplier Thermo Scientific™ Supplier No. 75015798PR

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Streamline your everyday applications with the S series ventilated benchtop centrifuge. The S4T centrifuge is a general purpose centrifuge with a high capacity-to-footprint ratio and simple programming interface to drive efficiency and productivity for routine applications.

Performance features:

  • Thermo Scientific™ SMARTSpin Imbalance Detection helps maximize acceleration, braking and residual load imbalance for each rotor and bucket to optimize safety and improve separations
  • High rotor speeds and flexibility with 13 rotor options

Enhanced sustainability:

  • Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run
  • Windshielded rotor options, including the Thermo Scientific H-Flex HS4 and BioShield 1000A Rotors, enable users to spin tubes, bottles, and plates at higher speeds with less energy than non-windshielded designs
  • Manufactured in a certified zero-waste facility using 100% renewable electricity in Osterode am Harz, Germany

Easy to use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety, and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
  • Compact dimensions help optimize the work area. The ergonomic height and curved design help ensure easy sample loading and unloading as well as easy cleaning

Auto-Lock rotor exchange:

  • Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
  • Full chamber access for cleaning convenience and helps minimize risk of contamination
  • Flexibility to quickly switch between applications and evolve changing laboratory needs

ClickSeal biocontainment lids

  • Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
  • Audible and visual closure cues enhance safety and security
  • Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany for selected rotors

Compliance ready:

  • General laboratory use, IVD certified, FDA listed options available

Previous models: Sorvall ST4 Plus, Megafuge ST4 Plus, Sorvall ST40, SL40, Megafuge 40, Megafuge 4.0, Megafuge 3.0, Sorvall Legend T, Sorvall Legend X3, Sorvall Legend XT, Sorvall DuPont T6000, Jouan G4i, Jouan C4i, Jouan M22i

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller Type Microprocessor
Capacity 4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor
Max. RCF 3,374 x g
Max. Speed 3,800 rpm
Refrigerated No
Drive System Direct, Brushless Induction Low Profile
Green Features LCD power save, greener rotor options
Includes 15 mL and 50 mL Conical Tube Adapters
Material Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber
Model S4T TX1000 Cell Culture Package
Noise Level See centrifuge model specifications
Profile (Acceleration/Braking) Choices of 9 accel / 10 decel rates
Program Storage Up to 6 Programs via LCD User Interface buttons
Rotor Included Yes
Run Time Max 9 hr., 59 min., also with continuous and pulse modes
Standards ISO 14971, ISO 13485, ISO 9001, FDA listed, Device Class 1
Ventilated Yes
Warranty 5 Year Limited
Dimensions (HWD) 36.2 x 56.6 x 69 cm (14.3 x 22.3 x 27.2 in.)
Height (English) Exterior Lid Open 33.9 in.
Height (Metric) Exterior Lid Open 86 cm
Net Weight 89.0 kg (196.2 lb.)
Voltage 120 V
Frequency 50/60 Hz
Laboratory/Cleanroom Use Class ISO 6 according to DIN EN ISO 14644-1
Product Type IVD-MD
Display Type Bright LCD Push-Button User Interface
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.