Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, Spherisorb Phenyl, 5 μm, 4.6 mm x 250 mm

Catalog No. 50819135 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb Phenyl columns contain a non-endcapped silica-based Phenyl phase that provides unique compound selectivity for reversed-phase applications.

  • Separation mode: Reversed phase
  • PH range: 2 to 8
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • High silanol activity
  • Spherical particle shape
  • Parker-style endfitting
  • Surface area: 220
  • System: HPLC
  • USP classification: L11
  • Carbon load: 3 %

Catalog No. 50-819-135 Supplier Waters Corp Supplier No. PSS830815
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb Phenyl columns contain a non-endcapped silica-based Phenyl phase that provides unique compound selectivity for reversed-phase applications.

  • Separation mode: Reversed phase
  • PH range: 2 to 8
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • High silanol activity
  • Spherical particle shape
  • Parker-style endfitting
  • Surface area: 220
  • System: HPLC
  • USP classification: L11
  • Carbon load: 3 %

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.