Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Saccomanno Fluid Collection Fixative
SDP

Catalog No. STLSL26
Change view
Click to view available options
Quantity:
120 mL 96 Vials (40 mL fill)
4 x 1 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
STLSL26 120 mL 96 Vials (40 mL fill)
STLSL251 4 x 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Harmful if swallowed, in contact with skin, or if inhaled
Catalog No. STLSL26 Supplier StatLab Supplier No. SL26
Add to Cart
Add to Cart
This item is not returnable. View return policy
Harmful if swallowed, in contact with skin, or if inhaled

A ready-to-use fixative used for the collection of sputum.

  • Lyses red blood cells
  • Mucoproteins remain suspended
  • Cells from samples are easily concentrated by centrifuging or filtering
  • Cells display excellent staining characteristics
  • Gallon, 4 per case

Specifications

For Use With (Equipment) All Tissue Processors
Grade Chemical Solution
Product Type Fixative
Quantity 120 mL 96 Vials (40 mL fill)
Solution Type Fixative
For Use With (Application) Fixation
Form Liquid
Format Solution
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.