Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Saddle Autopsy Cart with Various Tray Sizes
SDP

Catalog No. 22444066 Shop All Mopec Products
Change view
Click to view available options
Width (Metric):
28.75 cm
65.4 cm
73.02 cm
Includes:
Chassis Only
Tray and Chassis
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Includes
22-444-066 65.4 cm Chassis Only
22-444-067 73.02 cm Chassis Only
22-444-068 65.4 cm Tray and Chassis
22-444-069 28.75 cm Tray and Chassis
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-444-066 Supplier Mopec Supplier No. DD000
Add to Cart
Add to Cart

Fitted to saddle a body tray within the frame with rubber bumpers on all four corners. Mopec™ Saddle Autopsy Cart with Various Tray Sizes is a cart that is designed with a built in slope.

  • All welded stainless steel frame, 16 gauge
  • Optional included body tray with drain hole and plug
  • Body tray saddles
  • Four heavy duty 5 inch casters with 3 total lock and 1 directional lock

Warranty and Services

1 Year Warranty

Specifications

Product Type Autopsy Table and Cart
Material Stainless Steel (304)
Description Saddle Autopsy Cart
Includes Chassis Only
Height (English) 35 in.
Length (English) 79 in.
Width (English) 25.75 in.
Height (Metric) 88.9 cm
Length (Metric) 200.66 cm
Width (Metric) 65.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.