Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NoTrax™ Saddle Trax™ Anti-Fatigue Mat
GREENER_CHOICE

Catalog No. 19015780 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
12 x 3 ft.
75 x 3 ft.
Color:
Black Smoke
Smoke Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-015-780 12 x 3 ft. Smoke Gray
19-015-787 75 x 3 ft. Black Smoke
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-015-780 Supplier NoTrax™ Supplier No. 979S0312GY
Add to Cart
Add to Cart

Saddle Trax™ is a full 1 in. thick anti-fatigue mat with a heavy-duty vinyl diamond-plate with a dense sponge backing that utilizes NoTrax™ exclusive UniFusion™ technology. Comes with RedStop™, a non-slip backing that eliminates slipping and sliding of the mat on smooth surfaces.

  • A full 1 in. thick anti-fatigue mat with a heavy-duty vinyl diamond-plate
  • Dense sponge backing utilizes NoTrax™ exclusive UniFusion™ technology
  • Comes with RedStop™, a non-slip backing that eliminates slipping and sliding of the mat on smooth surfaces

Specifications

Color Smoke Gray
For Use With (Application) Manufacturing plants, assembly lines, picking, packing and logistics warehouses, individual workstations. Suitable for commercial environments including hotels, reception desks, shop counters, department stores, banks, restaurants, etc.
Material Nitricell, PVC
Certifications/Compliance Certified by the NFSI (National Floor Safety Institute)
Length (Metric) 3.6576 m
Type Anti-fatigue Floor Mat
Dimensions (L x W) 12 x 3 ft.
Thickness (English) 1 in.
Length (English) 12 ft.
Thickness (Metric) 0.0254 m
Width (English) 3 ft.
Width (Metric) 0.9144 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.