Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Saddle Trax™ Anti-Fatigue Mat
GREENER_CHOICE

Catalog No. 19086214 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
3 x 5 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-086-214 3 x 5 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-086-214 Supplier NOTRAX™ Supplier No. 979S0035YB
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saddle Trax™ is a thicker, heavier and stronger anti-fatigue floor mat. Engineered to meet the toughest requirements of today's industrial applications. At a one inch thick, it is and excellent anti-fatigue product maximizing worker productivity and comfort.

  • Long-lasting vinyl top surface made from 100% recycled materials is combined with a dense closed cell PVC foam base
  • Diamond-plate surface texture provides added traction
  • UniFusion™ bond guaranteed for the life of the mat
  • Redstop™ non-slip backing to reduce mat slippage
  • Beveled edges on all four sides
  • Certified by the NFSI (National Floor Safety Institute)

Specifications

Color Black/Yellow
Length (English) 3 ft.
Quantity 1 Ea.
Dimensions (L x W) 3 x 5 ft.
Width (English) 5 ft.
Thickness (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.