Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ Safe Choice Hand Sanitizer Flip Top, 8 oz.
SDP

Catalog No. 21520182
Change view
Click to view available options
Volume (English):
8 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
21-520-182 8 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-520-182 Supplier Cenmed™ Supplier No. C300305CE
Add to Cart
Add to Cart

Safe Choice hand sanitizer is 65% alcohol with a light cucumber aloe scent. The Safe Choice hand sanitizer is paraben-free, sulfate-free, and plant-based glycerin.

  • Safe Choice brand
  • 65% Alcohol
  • Cucumber Aloe scent
  • Kills 99.9% of Harmful Germs and Bacteria
  • Paraben-Free
  • Sulfate-Free
  • Plant-Based Glycerin
  • Flip Top
  • Natural White Plastic 8 oz. bottle
  • NDC Code
  • Case of 12
  • Made in the USA

Specifications

Product Type Hand Sanitizer
Volume (English) 8 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.