Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medicom™ Safe-Seal™ Quattro Sterilization Pouches

Catalog No. 19910681 Shop All Medicom Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
12 x 17 in.
2 1/4 x 4 in.
2 3/4 x 9 in.
3 1/2 x 5 1/4 in.
3 1/2 x 9 in.
4 1/4 x 11 in.
5 1/4 x 10 in.
5 1/4 x 6 1/2 in.
7 1/2 x 13 in.
Quantity:
200/Box
500/Cs.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19-910-681 4 1/4 x 11 in. 200/Box
19-910-675 2 1/4 x 4 in. 200/Box
19-910-671 2 3/4 x 9 in. 200/Box
19-910-673 3 1/2 x 9 in. 200/Box
19-910-674 3 1/2 x 9 in. 500/Cs.
19-910-672 3 1/2 x 5 1/4 in. 200/Box
19-910-676 5 1/4 x 6 1/2 in. 200/Box
19-910-677 5 1/4 x 10 in. 200/Box
19-910-678 7 1/2 x 13 in. 200/Box
19-910-679 10 x 14 in. 200/Box
19-910-680 12 x 17 in. 200/Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-910-681 Supplier Medicom™ Supplier No. 880454
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sterilization Pouches with TruePress™ Technology confirm sterilization variables in 1 easy step

  • Unique TruePress™ Technology involves an exclusive production process that fuses the proprietary blue tinted film with high grade medical paper to form a perfect bond
  • The result is a leak resistant pouch that protects the integrity of your instruments every time
  • 4 quality assessments and inspections
  • State-of-the-art engineering
  • SafeSeal™ Quattro pouches give the user the assurance of confirming sterilization parameters in one easy step: time, temperature & steam with internal & external indicators printed directly on the pouch
  • All Medicom pouches provide peace of mind, convenience and economy
  • Properly stored, they maintain sterility of the instruments for up to 1 year post sterilization
  • Characteristics:
    • Strong seal: Secure seal with extra wide chevron seal protects against instrument breaching
    • Medical grade paper: High quality porous medical grade paper that meets medical standards
    • Lightly blue tinted film: Facilitates both easy instrument viewing and identification of puncture or tears in the film. The peeling of the film is equally easy because of clean separation of paper and film due to the use of high grade materials
    • Wide self-seal adhesive strip: Easily and securely seals the pouch and provides reliable seal until pouch is opened
    • Perforated fold: Facilitates easy and accurate folding of adhesive strip to form airtight seal until pouch is opened
    • Thumb notch: Assures easy opening of pouch

Specifications

Autoclavable Autoclavable
Closure Type Self-adhesive
Color Clear
Disposable Single-use
For Use With (Application) For instrument sterilization
Sterility Non-sterile
Quantity 200/Box
Sterilization Method Time, Temperature, Steam
Dimensions (L x W) 4 1/4 x 11 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.