Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Medical examination gloves
- Improves user and product protection for superior durability
- Polyurethane coating for easy donning and removal
- Beaded cuff to reduce glove roll down and ripping
- Textured fingertips to provide grip and sensitivity
- Produced with distilled water for a silky feeling
- Disposable
- Meets EN455 standard and ASTM D6319
- Meets ASTM D6978 resistant to permeation by chemotherapy drugs
- Manufactured in an ISO 13485 certified facility
- Meets FDA regulations for food handling applications
Specifications
Specifications
| Certifications/Compliance | ASTM D6978-05 |
| Certifications/Compliance (Europe) | EN455 |
| Chemotherapeutic Rated | Yes |
| Applications | Healthcare, Laboratory, Industrial |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
